
Fuses
Mfr # ATQ2
Zoro # G816552509
product price: $40.75
/eaKey Features
Current Rating
2 A
Speed
Time Delay
AC Voltage Rating
500 VAC
Characteristics
12 Second Time Delay (200 Percent Rated Load)
Body Material
GMG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATQ2
Zoro #
G816552509
UPC #
78200190354
Country of Origin
Mexico
Dimensions
Length
1.5 in
Diameter
0.41 in
Details
Current Rating
2 A
Amps
2 A
Speed
Time Delay
AC Voltage Rating
500 VAC
Characteristics
12 Second Time Delay (200 Percent Rated Load)
Body Material
GMG
Terminal Type
Ferrule
Interrupt Rating
10 kA
Series
ATQ
Standards
UL 248-14, CSA C22.2
Description
0.41in x 1.5in, 500 VAC, 2 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.