Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses

  • Mfr # ATQ3-2/10

  • Zoro # G016139227


product price: $22.65
/ea

Key Features

Body Material
GMG
AC Voltage Rating
500 V
Interrupt Rating
10 kA
Speed
Time Delay
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQ3-2/10
Zoro #
G016139227
UPC #
78200190607
Country of Origin
United States

Dimensions

Length
1.5 in

Details

Amps
3.2 A
Body Material
GMG
AC Voltage Rating
500 V
Interrupt Rating
10 kA
Speed
Time Delay

Description

0.41'' x 1.5'', 500 VAC, 3-2/10 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.