
Fuses
Mfr # ATQR15
Zoro # G716552425
product price: $43.39
/eaKey Features
Diameter
0.41 in
Body Material
GMG
Current Rating
15 A
Fits Fuse Block Style
Rejection
Terminal Type
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATQR15
Zoro #
G716552425
UPC #
78200190468
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Body Material
GMG
Current Rating
15 A
Fits Fuse Block Style
Rejection
Amps
15 A
Terminal Type
Ferrule
Type
Class CC
AC Voltage Rating
600 VAC
DC Voltage Rating
300 VDC
Speed
Time Delay
Link Type
Class CC
Characteristics
Time Delay
Interrupt Rating
200 kA (AC), 100 kA (DC)
Series
ATQR
Standards
UL 248/248-4, CSA C22.2
Description
0.41in x 1.5in, 600 VAC 50/60 Hz/300 VDC, 15 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Rejection, Highly Current Limiting, Time Delay, Low Vage UL Power Fuse 10 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.