Zoro Homepage

Fuses

  • Mfr # ATQR5-6/10

  • Zoro # G316139385


product price: $22.25
/ea

Key Features

Body Material
GMG
Speed
Time Delay
DC Voltage Rating
300 V
AC Voltage Rating
600 V
Interrupt Rating
200 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQR5-6/10
Zoro #
G316139385
UPC #
78200190659
Country of Origin
United States

Dimensions

Length
1.5 in

Details

Amps
5.6 A
Body Material
GMG
Speed
Time Delay
DC Voltage Rating
300 V
AC Voltage Rating
600 V
Interrupt Rating
200 kA

Description

0.41'' x 1.5'', 600 VAC, 300 VDC, 5-6/10 A, 200 kA/100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Control Transformer Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.