
Fuses EA
Mfr # A2D45R
Zoro # G416552244
product price: $38.19
/eaKey Features
Terminal Type
Ferrule
Body Material
Fiberglass
Series
A2D-R
Fits Fuse Block Style
Rejection
Characteristics
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2D45R
Zoro #
G416552244
UPC #
78200199092
Country of Origin
Mexico
Dimensions
Diameter
0.81 in
Length
3 in
Details
Terminal Type
Ferrule
Body Material
Fiberglass
Series
A2D-R
Fits Fuse Block Style
Rejection
Characteristics
Time Delay
Interrupt Rating
200 kA (AC), 100 kA (DC)
Current Rating
45 A
Type
Class RK1
AC Voltage Rating
250 VAC
DC Voltage Rating
250 VDC
Speed
Time Delay
Amps
45 A
Standards
UL 248/248-12, CSA C22.2
Description
0.81in x 3in, 250 VAC/VDC, 45 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 10 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.