Zoro Homepage

Fuses EA

  • Mfr # A6T70

  • Zoro # G016552590


product price: $81.15
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
300 VDC
Current Rating
70 A
Body Style
Blade
Terminal Type
Blade
Interrupt Rating
200 kA (AC), 100 kA (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6T70
Zoro #
G016552590
UPC #
78200189140
Country of Origin
Mexico

Dimensions

Length
2.95 in
Diameter
0.82 in

Details

DC Voltage Rating
300 VDC
Current Rating
70 A
Amps
70 A
Body Style
Blade
Terminal Type
Blade
Interrupt Rating
200 kA (AC), 100 kA (DC)
Speed
Fast-Acting
Body Material
GMG
Type
Class T
Standards
UL 248/248-15, CSA C22.2
AC Voltage Rating
600 VAC
Series
A6T
Characteristics
Fast Acting

Description

0.82in x 2.95in, 600 VAC/300 VDC, 70 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Copper Blade Terminal, Bolted Mount, Class T, Current Limiting, Fast Acting, Low Vage UL Power Fuse 5 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.