Zoro Homepage

Fuses EA

  • Mfr # ATDR4-1/2

  • Zoro # G316552603


product price: $46.99
/ea

Key Features

Diameter
0.41 in
Body Material
GMG
Characteristics
Time Delay
Current Rating
4.5 A
DC Voltage Rating
300 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATDR4-1/2
Zoro #
G316552603
UPC #
78200190856
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Body Material
GMG
Characteristics
Time Delay
Current Rating
4.5 A
DC Voltage Rating
300 VDC
Type
Class CC Rejection
Amps
4.5 A
Terminal Type
Ferrule
Interrupt Rating
200 kA (AC), 100 kA (DC)
Speed
Time Delay
AC Voltage Rating
600 VAC 50/60 Hz
Standards
UL 248/248-4, CSA C22.2, CE
Series
ATDR

Description

0.41in x 1.5in, 600 VAC, 300 VDC, 4-1/2 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Power Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.