
Fuses EA
Mfr # ATMR10
Zoro # G916552485
product price: $35.69
/eaKey Features
Series
ATMR
Current Rating
10 A
AC Voltage Rating
600 VAC 50/60 Hz
Amps
10 A
Characteristics
Fast Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATMR10
Zoro #
G916552485
UPC #
78200190453
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Series
ATMR
Current Rating
10 A
AC Voltage Rating
600 VAC 50/60 Hz
Amps
10 A
Characteristics
Fast Acting
DC Voltage Rating
600 VDC
Speed
Fast-Acting
Terminal Type
Ferrule
Type
Class CC Rejection
Body Material
GMG
Standards
UL 248/248-4, CSA C22.2
Interrupt Rating
200 kA (AC), 100 kA (DC)
Description
0.41in x 1.5in, 600 VAC/VDC, 10 A, 200 kA Interrupt Rating, GMG Body/Insulating, Tin Plated Copper Connection/Terminal, Ferrule Terminal, Clip Mount, Class CC, Low Vage, Fast Acting, UL Power Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.