Zoro Homepage

Fuses EA

  • Mfr # ATQ1-1/4

  • Zoro # G616552501


product price: $57.65
/ea

Key Features

Diameter
0.41 in
Terminal Type
Ferrule
Body Style
Midget
Body Material
GMG
Interrupt Rating
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQ1-1/4
Zoro #
G616552501
UPC #
78200190350
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Amps
1.25 A
Terminal Type
Ferrule
Body Style
Midget
Body Material
GMG
Interrupt Rating
10 kA
Characteristics
12 Second Time Delay (200 Percent Rated Load)
AC Voltage Rating
500 VAC
Speed
Time Delay
Current Rating
1.25 A
Series
ATQ
Standards
UL 248-14, CSA C22.2

Description

0.41in x 1.5in, 500 VAC, 1-1/4 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.