Zoro Homepage

Fuses EA

  • Mfr # ATQ1/2

  • Zoro # G016552538


product price: $49.35
/ea

Key Features

Speed
Time Delay
Body Material
GMG
Current Rating
0.5 A
Terminal Type
Ferrule
AC Voltage Rating
500 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATQ1/2
Zoro #
G016552538
UPC #
78200190266
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Amps
0.5 A
Speed
Time Delay
Body Material
GMG
Current Rating
0.5 A
Terminal Type
Ferrule
AC Voltage Rating
500 VAC
Series
ATQ
Body Style
Midget
Interrupt Rating
10 kA (AC)
Type
Cylindrical Non-Rejection
Characteristics
12 Second Time Delay (at 200 Percent Rated Load)
Standards
UL 248-14, CSA C22.2

Description

0.41in x 1.5in, 500 VAC, 1/2 A, 10 kA Interrupt Rating, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.