
Fuses EA
Mfr # ATQR1-1/8
Zoro # G016552422
product price: $66.45
/eaKey Features
Interrupt Rating
200 kA (AC), 100 kA (DC)
Speed
Time Delay
AC Voltage Rating
600 VAC
Diameter
0.41 in
Type
Class CC Rejection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATQR1-1/8
Zoro #
G016552422
UPC #
78200190638
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Amps
1.125 A
Interrupt Rating
200 kA (AC), 100 kA (DC)
Speed
Time Delay
AC Voltage Rating
600 VAC
Type
Class CC Rejection
Body Material
GMG
Characteristics
Time Delay
Current Rating
1.125 A
Series
ATQR
Standards
UL 248-4, CSA C22.2
DC Voltage Rating
300 V
Terminal Type
Ferrule
Description
0.41in x 1.5in, 600 VAC, 300 VDC, 1-1/8 A, 200 kA/100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Control Transformer Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.