Zoro Homepage

Fuses

  • Mfr # TRM1/2

  • Zoro # G716552135


product price: $11.15
/ea

Key Features

Characteristics
12 Second Time Delay (200 Percent Rated Load)
AC Voltage Rating
250 VAC
Interrupt Rating
10 kA (AC)
Speed
Time Delay
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM1/2
Zoro #
G716552135
UPC #
78200174311
Country of Origin
Mexico

Dimensions

Length
1.5 in
Diameter
0.41 in

Details

Characteristics
12 Second Time Delay (200 Percent Rated Load)
AC Voltage Rating
250 VAC
Interrupt Rating
10 kA (AC)
Speed
Time Delay
Current Rating
0.5 A
Series
TRM
Amps
0.5 A
Terminal Type
Ferrule
Body Material
GMG
Standards
UL 248-14, CSA C22.2

Description

0.41in x 1.5in, 250 VAC, 1/2 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.