Zoro Homepage

H+K FUSE BLOCK 250V 30A ADD BX

  • Mfr # 20300

  • Zoro # G412926933


product price: $8.79
/ea

Key Features

Amp Range
30 A
Voltage Rating
250 VAC
Connector Type
Box Lug
Body Material
Molded Glass Filled Polycarbonate
Wire Range
14 to 2 AWG (Aluminum/Copper)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20300
Zoro #
G412926933
UPC #
78200175831
Country of Origin
United States

Dimensions

Body Width
0.91 in
Body Length
3 in
Body Height
1.38 in
Wire Size
14 to 2 AWG

Details

Amp Range
30 A
Voltage Rating
250 VAC
Connector Type
Box Lug
Body Material
Molded Glass Filled Polycarbonate
Wire Range
14 to 2 AWG (Aluminum/Copper)
Number Of Poles
Adder
UL Class
H/K
Spring Reinforced Clip
Non-Spring Reinforced

Description

250 VAC/VDC, 30 A, 14 to 2 AWG Aluminum/Copper, GFPC Body, Box Terminal, Class H/K, Non-Spring Reinforced, Adder, Fuse Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.