Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Fuses EA

  • Mfr # CNN100

  • Zoro # G114830576


product price: $26.29
/ea

Key Features

Series
CNN
Amps
100 A
Length
3.188 in
Standards
UL
Interrupt Rating
2.5 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNN100
Zoro #
G114830576
UPC #
78200179044
Country of Origin
China

Dimensions

Length
3.188 in

Details

Series
CNN
Amps
100 A
Standards
UL
Interrupt Rating
2.5 kA
Speed
Fast-Acting
Body Material
GMG
AC Voltage Rating
130 V
DC Voltage Rating
80 V
Body Style
Blade

Description

3.19in x 0.64in, 130 VAC, 80 VDC, 100 A, 2.5 kA AC/DC Interrupt Rating, GMG Body, Silver Plated Copper Blade Terminal, Bolted Mount, Visual Indicator, Forklift Truck Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.