Zoro Homepage

PROTISTOR 1400A AMP 700V-AC OTHER FUSE

  • Mfr # A070UD33TTI1400

  • Zoro # G515323684


product price: $475.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
700 V
Body Style
Square
Interrupt Rating
200 kA
Length
1.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A070UD33TTI1400
Zoro #
G515323684
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.99 in

Details

AC Voltage Rating
700 V
Body Style
Square
Interrupt Rating
200 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.