Zoro Homepage

RK5 300A AMP 600V-AC BLADE FUSE

  • Mfr # TRS300RID

  • Zoro # G613369140


product price: $711.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
600V DC
Speed
Time-Delay
Body Style
Blade
Interrupt Rating
200 kA
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS300RID
Zoro #
G613369140
UPC #
-
Country of Origin
Unknown

Details

DC Voltage Rating
600V DC
Speed
Time-Delay
Body Style
Blade
Interrupt Rating
200 kA
AC Voltage Rating
600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.