Zoro Homepage

Small Dimension Fuses, 5PK

  • Mfr # GDG1/4

  • Zoro # G016552156


product price: $12.59
/pk 5, $2.52/ea

Key Features

Speed
Time Delay
Amps
0.25 A
Terminal Type
Ferrule
Body Material
Glass
Current Rating
1/4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG1/4
Zoro #
G016552156
UPC #
78200176434
Country of Origin
United States

Dimensions

Diameter
0.2 in
Length
0.79 in

Details

Speed
Time Delay
Amps
0.25 A
Terminal Type
Ferrule
Body Material
Glass
Current Rating
1/4 A
Body Style
Miniature
Standards
UL, CSA, SEMKO, VDE
AC Voltage Rating
250 VAC
Type
Miniature Glass Tube
Characteristics
Time Delay
Series
GDG
Interrupt Rating
35 A

Description

0.2in x 0.79in, 250 VAC, 1/4 A, 35 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.