Zoro Homepage

Small Dimension Fuses, 5PK

  • Mfr # GDL1-1/2

  • Zoro # G116552308


product price: $5.79
/pk 5, $1.16/ea
Sold in multiples of 2 for $11.58

Key Features

AC Voltage Rating
250 VAC
Diameter
1/4 in
Current Rating
1-1/2 A
Body Material
Glass
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL1-1/2
Zoro #
G116552308
UPC #
78200176323
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

AC Voltage Rating
250 VAC
Current Rating
1-1/2 A
Body Material
Glass
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
Amps
1-1/2 A
Terminal Type
Ferrule
Type
Miniature Glass Tube
Body Style
Miniature Fuse
Characteristics
Time Delay
Speed
Time Delay
Series
GDL
Standards
UL, CSA

Description

1/4in x 1-1/4in, 250 VAC, 1-1/2 A, 100 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.