Zoro Homepage

Small Dimension Fuses, 5PK

  • Mfr # GDL1-1/4

  • Zoro # G416552275


product price: $4.95
/pk 5, $0.99/ea
Sold in multiples of 3 for $14.85

Key Features

Body Material
Glass
Terminal Type
Ferrule
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
Current Rating
1-1/4 A
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL1-1/4
Zoro #
G416552275
UPC #
78200176322
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Body Material
Glass
Amps
1.25 A
Terminal Type
Ferrule
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
Current Rating
1-1/4 A
Type
Miniature Glass Tube
Speed
Time Delay
AC Voltage Rating
250 VAC
Characteristics
Time Delay
Series
GDL
Standards
UL, CSA

Description

1/4in x 1-1/4in, 250 VAC, 1-1/4 A, 100 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.