Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Dimension Fuses, 5PK

  • Mfr # GDL1-6/10

  • Zoro # G316552153


product price: $3.25
/pk 5, $0.65/ea
Sold in multiples of 4 for $13.00

Key Features

AC Voltage Rating
250 VAC
Series
GDL
Type
Miniature Glass Tube
Characteristics
Time Delay
Current Rating
1-6/10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL1-6/10
Zoro #
G316552153
UPC #
78200176324
Country of Origin
United States

Dimensions

Length
1-1/4 in
Diameter
1/4 in

Details

AC Voltage Rating
250 VAC
Amps
1.6 A
Series
GDL
Type
Miniature Glass Tube
Characteristics
Time Delay
Current Rating
1-6/10 A
Speed
Time Delay
Standards
UL (Canada and US), CSA
Body Material
Glass
Terminal Type
Ferrule
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC

Description

1/4in x 1-1/4in, 250 VAC, 1-6/10 A, 100 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.