
Small Dimension Fuses, 5PK
Mfr # GDL6-1/4
Zoro # G916552300
product price: $13.39
/pk 5, $2.68/eaKey Features
Speed
Time Delay
Interrupt Rating
200 A at 250 VAC, 10 kA at 125 VAC
Type
Miniature Glass Tube
AC Voltage Rating
250 VAC
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDL6-1/4
Zoro #
G916552300
UPC #
78200176335
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Speed
Time Delay
Interrupt Rating
200 A at 250 VAC, 10 kA at 125 VAC
Type
Miniature Glass Tube
AC Voltage Rating
250 VAC
Body Material
Glass
Terminal Type
Ferrule
Standards
UL, CSA
Characteristics
Time Delay
Amps
6-1/4 A
Current Rating
6-1/4 A
Series
GDL
Description
1/4in x 1-1/4in, 250 VAC, 6-1/4 A, 200 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.