Zoro Homepage

Small Dimension Fuses, 5PK

  • Mfr # GGC30

  • Zoro # G416552534


product price: $5.45
/pk 5, $1.09/ea
Sold in multiples of 2 for $10.90

Key Features

Type
Miniature Glass Tube
Characteristics
Fast Acting
Terminal Type
Ferrule
Speed
Fast-Acting
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC30
Zoro #
G416552534
UPC #
78200176081
Country of Origin
United States

Dimensions

Length
1-1/4 in
Diameter
1/4 in

Details

Type
Miniature Glass Tube
Characteristics
Fast Acting
Terminal Type
Ferrule
Speed
Fast-Acting
Amps
30 A
Series
GGC
Current Rating
30 A
Standards
UL, CSA
Body Material
Glass
Interrupt Rating
1000 A at 32 VAC
AC Voltage Rating
32 VAC

Description

1/4in x 1-1/4in, 32 VAC, 30 A, 1000 A Interrupt Rating, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.