
Small Dimension Fuses, 5PK
Mfr # GGX5
Zoro # G416552626
product price: $14.99
/pk 5, $3.00/eaKey Features
Terminal Type
Ferrule
Amps
5 A
Diameter
1/4 in
AC Voltage Rating
125 VAC
Type
Miniature Glass Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGX5
Zoro #
G416552626
UPC #
78200176116
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1 in
Details
Terminal Type
Ferrule
Amps
5 A
AC Voltage Rating
125 VAC
Type
Miniature Glass Tube
Characteristics
Fast Acting
Current Rating
5 A
Speed
Fast-Acting
Standards
UL
Body Material
Glass
Series
GGX
Interrupt Rating
10 kA at 125 VAC
Description
1/4in x 1in, 125 VAC, 5 A, 10 kA Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.