
Small Dimension Fuses, 5PK
Mfr # GSA1-1/2
Zoro # G816552325
product price: $5.99
/pk 5, $1.20/eaSold in multiples of 2 for $11.98
Key Features
Speed
Time Delay
Body Style
Miniature
AC Voltage Rating
250 VAC
Interrupt Rating
100 A
Characteristics
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSA1-1/2
Zoro #
G816552325
UPC #
78200181042
Country of Origin
United States
Dimensions
Diameter
0.25 in
Length
1.25 in
Details
Speed
Time Delay
Body Style
Miniature
Amps
1-1/2 A
AC Voltage Rating
250 VAC
Interrupt Rating
100 A
Characteristics
Time Delay
Terminal Type
Ferrule
Body Material
Ceramic
Series
GSA
Standards
UL, CSA
Type
Miniature Ceramic Tube
Current Rating
1-1/2 A
Description
1/4in x 1-1/4in, 250 VAC, 1-1/2 A, 100 A Interrupt, Ceramic Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.