
Small Dimension Fuses, 5PK
Mfr # GSA1
Zoro # G216552475
product price: $9.59
/pk 5, $1.92/eaSold in multiples of 2 for $19.18
Key Features
Terminal Type
Ferrule
Interrupt Rating
35 A at 250 VAC, 10 kA at 125 VAC
Body Material
Ceramic
Body Style
Miniature
Speed
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSA1
Zoro #
G216552475
UPC #
78200176409
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Amps
1 A
Terminal Type
Ferrule
Interrupt Rating
35 A at 250 VAC, 10 kA at 125 VAC
Body Material
Ceramic
Body Style
Miniature
Speed
Time Delay
AC Voltage Rating
250 VAC
Current Rating
1 A
Series
GSA
Type
Miniature Ceramic Tube
Characteristics
Time Delay
Standards
UL, CSA
Description
1/4in x 1-1/4in, 250 VAC, 1 A, 35 A Interrupt, Ceramic Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.