Zoro Homepage

Small Dimension Fuses, 5PK

  • Mfr # GSA3

  • Zoro # G016552415


product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Miniature Ceramic Tube
Speed
Time Delay
Characteristics
Time Delay
Body Material
Ceramic
AC Voltage Rating
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSA3
Zoro #
G016552415
UPC #
78200176414
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Type
Miniature Ceramic Tube
Speed
Time Delay
Amps
3 A
Characteristics
Time Delay
Body Material
Ceramic
AC Voltage Rating
250 VAC
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
Terminal Type
Ferrule
Current Rating
3 A
Series
GSA
Standards
UL, CSA

Description

1/4in x 1-1/4in, 250 VAC, 3 A, 100 A Interrupt, Ceramic Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.