Zoro Homepage

Small Dimension Fuses, 5PK

  • Mfr # GSA4

  • Zoro # G516552229


product price: $9.15
/pk 5, $1.83/ea

Key Features

Characteristics
Time Delay
Speed
Time Delay
Length
1.25 in
AC Voltage Rating
250 VAC
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSA4
Zoro #
G516552229
UPC #
78200176416
Country of Origin
United States

Dimensions

Length
1.25 in
Diameter
0.25 in

Details

Characteristics
Time Delay
Speed
Time Delay
AC Voltage Rating
250 VAC
Terminal Type
Ferrule
Body Style
Miniature
Body Material
Ceramic
Current Rating
4 A
Type
Miniature Ceramic Tube
Interrupt Rating
200 A
Amps
4 A
Series
GSA
Standards
UL, CSA

Description

1/4in x 1-1/4in, 250 VAC, 4 A, 200 A Interrupt, Ceramic Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.