
Small Dimension Fuses
Mfr # ATDR5-6/10
Zoro # G516552267
product price: $21.29
/eaKey Features
Current Rating
5-6/10 A
Terminal Type
Ferrule
Diameter
0.41 in
Type
Class CC Rejection
Series
ATDR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATDR5-6/10
Zoro #
G516552267
UPC #
78200190857
Country of Origin
United States
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Current Rating
5-6/10 A
Terminal Type
Ferrule
Type
Class CC Rejection
Series
ATDR
Amps
5.6 A
Body Material
GMG
Standards
UL 248/248-4, CSA C22.2
DC Voltage Rating
300 VDC
Speed
Time Delay
Interrupt Rating
200 kA (AC), 100 kA (DC)
Characteristics
Time Delay
AC Voltage Rating
600 VAC
Description
0.41in x 1.5in, 600 VAC, 300 VDC, 5-6/10 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Power Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.