
Small Dimension Fuses
Mfr # GFN1
Zoro # G416552541
product price: $16.65
/eaKey Features
Speed
Time Delay
Current Rating
1 A
Terminal Type
Ferrule
Diameter
0.41 in
Body Material
PolyTube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFN1
Zoro #
G416552541
UPC #
78200176159
Country of Origin
United States
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Speed
Time Delay
Current Rating
1 A
Terminal Type
Ferrule
Body Material
PolyTube
Amps
1 A
Type
Pin Indicating
Characteristics
12 Second Time Delay (200 Percent Rated Load)
Interrupt Rating
200 kA
Series
GFN
AC Voltage Rating
250 VAC
Visual Indication
Indicating
Body Style
Pin
Standards
UL 248-14, CSA C22.2
Description
0.41in x 1.5in, 250 VAC, 1 A, 200 kA Interrupt, PolyTube Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse with-Pin/Visual Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.