Zoro Homepage

Small Dimension Fuses

  • Mfr # GGU1

  • Zoro # G516466991


product price: $2.55
/ea
Sold in multiples of 5 for $12.75

Key Features

Speed
Fast-Acting
Body Material
Ceramic
AC Voltage Rating
125 volts
Amps
1 A
Interrupt Rating
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGU1
Zoro #
G516466991
UPC #
6893876501
Country of Origin
United States

Dimensions

Diameter
0.41 inches
Length
1.5 inches

Details

Speed
Fast-Acting
Body Material
Ceramic
AC Voltage Rating
125 volts
Amps
1 A
Interrupt Rating
10 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.