Zoro Homepage

TIME DELAY RK5 225A AMP 600V-AC BLADE FUSE

  • Mfr # TRS225R

  • Zoro # G114631647


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
200 kA
AC Voltage Rating
600 V
Body Material
PolyTube
DC Voltage Rating
600 V
Length
11.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS225R
Zoro #
G114631647
UPC #
-
Country of Origin
Unknown

Dimensions

Length
11.63 in

Details

Interrupt Rating
200 kA
Amps
225 A
AC Voltage Rating
600 V
Body Material
PolyTube
DC Voltage Rating
600 V
Body Style
Blade
Speed
Time Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.