
TRI-ONIC RK5 125A AMP 600V-AC 600V-DC BLADE FUSE
Mfr # TRS125RID
Zoro # G815323827
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
200 kA
Speed
Time-Delay
Amps
125A
Body Material
PolyTube
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS125RID
Zoro #
G815323827
UPC #
-
Country of Origin
Unknown
Details
Interrupt Rating
200 kA
Speed
Time-Delay
Amps
125A
Body Material
PolyTube
Body Style
Blade
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.