Zoro Homepage

TRI-ONIC RK5 150A AMP 600V-AC 600V-DC BLADE FUSE

  • Mfr # TRS150R

  • Zoro # G514565863


product price: $56.15
/ea

Key Features

Body Material
PolyTube
DC Voltage Rating
600 V
Length
9.63 in
Speed
Time Delay
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS150R
Zoro #
G514565863
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9.63 in

Details

Body Material
PolyTube
DC Voltage Rating
600 V
Speed
Time Delay
Amps
150 A
Body Style
Blade
Interrupt Rating
200 kA
AC Voltage Rating
600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.