TRI-ONIC TIME DELAY FUSE RK5 600A AMP 600V-AC 600V-DC BLADE FUSE

  • Mfr # TRS600R

  • Zoro # G314832431


product price: $328.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Speed
Time-Delay
Body Style
Blade
DC Voltage Rating
600V DC
Length
13.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS600R
Zoro #
G314832431
UPC #
-
Country of Origin
Unknown

Dimensions

Length
13.38 in

Details

AC Voltage Rating
600V AC
Speed
Time-Delay
Body Style
Blade
DC Voltage Rating
600V DC
Amps
600A
Interrupt Rating
200 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.