Zoro Homepage

PLANT POT SD STRT, 15PK

  • Mfr # FR312B

  • Zoro # G916088120


product price: $9.99
/pk 15, $0.67/ea

Key Features

Length
3 in
Width
1.75 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR312B
Zoro #
G916088120
UPC #
23075033124
Country of Origin
United States

Dimensions

Length
3 in
Width
1.75 in
Height
3 in

Details

Item
Seed Starting Peat Pot

Description

Ferry-Morse 15 Cells 3 in. H X 3 in. W X 3 in. L Seed Starting Peat Pot 15 pk


  • Great for beginners!
  • All natural fiber pots are uniquely durable for easier handling.
  • Good alternative to black plastic plant pots.
  • Use with the natural fiber plant trays for seed germination and then plant right in the ground for easy and successful plan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.