Zoro Homepage

PLANT POT SEED STAR, 23PK

  • Mfr # FR220B

  • Zoro # G116066676


product price: $10.99
/pk 23, $0.48/ea

Key Features

Height
2 in
Width
3 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR220B
Zoro #
G116066676
UPC #
23075032202
Country of Origin
United States

Dimensions

Height
2 in
Width
3 in
Length
2.25 in

Details

Item
Seed Starting Peat Pot

Description

Ferry-Morse 23 Cells 2 in. H X 2.25 in. W X 2.25 in. L Seed Starting Peat Pot 23 pk


  • Great for beginners!
  • All natural fiber pots are uniquely durable for easier handling.
  • Good alternative to black plastic plant pots.
  • Use with the natural fiber plant trays for seed germination and then plant right in the ground for easy and successful plan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.