Zoro Homepage

PLANT POT SEED STAR, 5PK

  • Mfr # FS110

  • Zoro # G716066595


product price: $10.99
/pk 5, $2.20/ea

Key Features

Color
Gray
Material
Plastic
Height
1.75 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS110
Zoro #
G716066595
UPC #
23075051104
Country of Origin
United States

Dimensions

Height
1.75 in
Width
2.5 in

Details

Color
Gray
Item
Plant Transplant Starting Tray
Material
Plastic

Description

Ferry-Morse 50 Cells 1.75 in. H X 1.75 in. W Plant Transplant Starting Tray 5 pk


  • Biodegradable Seed Starting Cups formed into 5 individual trays to help grow 50 seedlings.
  • Perfect for growing your flowers, vegetables and herbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.