Zoro Homepage

Centipede Weed & Feed Lawn Fertilizer For Multiple Grass Types 5000 sq ft

  • Mfr # 13926

  • Zoro # G216255895


product price: $46.49
/ea
Sold in multiples of 2 for $92.98

Key Features

For Use With
Weed & Feed Granules
Height
11 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13926
Zoro #
G216255895
UPC #
732221139268
Country of Origin
United States

Dimensions

Height
11 in
Width
20.25 in
Length
7 in

Details

Item
Fertilizers
For Use With
Weed & Feed Granules

Description

Grass Type: Multiple Grass Types, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: Centipede, Suitable for Vegetables: No, Brand Name: Ferti-lome, Water Soluble: No, Container Size: 16, Coverage Area:

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.