CHELATED LIQUID IRON AND OTHER MICRO NUTR Liquid All Purpose Plant Food 16 oz

  • Mfr # 10625

  • Zoro # G316251148


product price: $13.69
/ea
Sold in multiples of 2 for $27.38

Key Features

Height
3.45 in
For Use With
Specialty Plant Products
Length
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10625
Zoro #
G316251148
UPC #
732221106253
Country of Origin
United States

Dimensions

Height
3.45 in
Length
2.05 in
Width
7.1 in

Details

Item
Plant Food
For Use With
Specialty Plant Products

Description

Organic: No, Packaging Type: Bottle, Plant Type: All Purpose, Product Form: Liquid, Product Type: All Purpose Plant Food, Season Use: Multi-Season, Sub Brand: CHELATED LIQUID IRON AND OTHER MICRO NUTR, Time Release: , Brand Name: Ferti-lome, Concentrated:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.