Zoro Homepage

F-Stop Concentrated Liquid Fungicide 32 oz

  • Mfr # 10765

  • Zoro # G016251073


product price: $34.99
/ea
Sold in multiples of 2 for $69.98

Key Features

Width
10.25 in
For Use On
Fungus Control
Height
5 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10765
Zoro #
G016251073
UPC #
732221107656
Country of Origin
United States

Dimensions

Width
10.25 in
Height
5 in
Length
2.75 in

Details

For Use On
Fungus Control
Item
Weed Control Products

Description

Active Ingredient: Myclobutanil, Fertilizer Component: No, Organic: No, Product Form: Liquid, Product Type: Fungicide, Sub Brand: F-Stop, Brand Name: Ferti-lome, Concentrated: Yes, Contact or Systemic: Contact, Container Size: 32, Coverage Area: 750, Safe

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.