Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F-Stop Granules Fungicide 10 lb

  • Mfr # 12770

  • Zoro # G516251115


product price: $31.35
/ea
Sold in multiples of 2 for $62.70

Key Features

For Use On
Fungus Control
Height
11 in
Length
3 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12770
Zoro #
G516251115
UPC #
732221127708
Country of Origin
United States

Dimensions

Height
11 in
Length
3 in
Width
22 in

Details

Item
Weed Control Products
For Use On
Fungus Control

Description

Active Ingredient: Myclobutanil, Fertilizer Component: No, Organic: No, Product Form: Granules, Product Type: Fungicide, Sub Brand: F-Stop, Brand Name: Ferti-lome, Concentrated: No, Contact or Systemic: Systemic, Container Size: 10, Coverage Area: 2500, S

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.