Shop FERTI-LOME
See all product information
HIBISCUS AND TROPICAL PLANT FOOD 17-7-10 Granules Plant Food 3.25 lb
Mfr # 13045
Zoro # G216251057
product price:Â $14.39
/ea
Sold in multiples of 2 for $28.78
Key Features
Height
7 in
Length
3 in
For Use With
Specialty Plant Products
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13045
Zoro #
G216251057
UPC #
732221130456
Country of Origin
United States
Dimensions
Height
7 in
Length
3 in
Width
11 in
Details
Item
Plant Food
For Use With
Specialty Plant Products
Description
Organic: No, Packaging Type: Bagged, Plant Type: Flowers, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: HIBISCUS AND TROPICAL PLANT FOOD 17-7-10, Time Release: , Brand Name: Ferti-lome, Concentrated: No, Container
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.