Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slow-Release Nitrogen Lawn Fertilizer For Multiple Grass Types 5000 sq ft

  • Mfr # 13748

  • Zoro # G616139054


product price: $37.79
/ea
Sold in multiples of 2 for $75.58

Key Features

Length
4 in
Height
12 in
For Use With
Lawn Fertilizer - Dry Ba
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13748
Zoro #
G616139054
UPC #
732221137486
Country of Origin
United States

Dimensions

Length
4 in
Height
12 in
Width
18 in

Details

For Use With
Lawn Fertilizer - Dry Ba
Item
Fertilizers

Description

Grass Type: Multiple Grass Types, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: , Suitable for Vegetables: No, Brand Name: Ferti-lome, Water Soluble: No, Container Size: 21, Coverage Area: 5000, OMR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.