Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed Control Granules 10 lb

  • Mfr # 10885

  • Zoro # G316255948


product price: $46.79
/ea
Sold in multiples of 2 for $93.58

Key Features

Width
21 in
For Use On
Weed Control
Height
9 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10885
Zoro #
G316255948
UPC #
732221108851
Country of Origin
United States

Dimensions

Width
21 in
Height
9 in
Length
5 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Control, Rain Proof: No, Sub Brand: , Brand Name: Ferti-lome, Container Size: 10, Coverage Area: 2000, Application Season: All Season, Control Type: , Pre/Post

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.