
Weed & Feed Lawn Fertilizer For St. Augustine Grass 4000 sq ft
Mfr # 13917
Zoro # G416255916
product price: $40.25
/eaSold in multiples of 2 for $80.50
Key Features
Length
4 in
Height
14 in
For Use With
Weed & Feed Granules
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13917
Zoro #
G416255916
UPC #
732221139176
Country of Origin
United States
Dimensions
Width
19 in
Length
4 in
Height
14 in
Details
For Use With
Weed & Feed Granules
Item
Fertilizers
Description
Grass Type: St. Augustine Grass, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: , Suitable for Vegetables: No, Brand Name: Ferti-lome, Water Soluble: No, Container Size: 25.6, Coverage Area: 4000, OM
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.