Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed-Out with Crabgrass killer concentrate Weed and Crabgrass Killer Concentrate 16 oz

  • Mfr # 11030

  • Zoro # G316255887


product price: $24.79
/ea
Sold in multiples of 2 for $49.58

Key Features

Height
3.5 in
Width
7 in
For Use On
Weed Control
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11030
Zoro #
G316255887
UPC #
732221110304
Country of Origin
United States

Dimensions

Height
3.5 in
Width
7 in
Length
2 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: Weed-Out with Crabgrass killer concentrate, Brand Name: Ferti-lome, Container Size: 16, Coverage Area: 2500, Application

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.