
Adapter AD-1/8NPT-G1/8-I
Mfr # AD-1/8NPT-G1/8-I
Zoro # G502734332
product price: $6.59
/eaSold in multiples of 10 for $65.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-1/8NPT-G1/8-I
Zoro #
G502734332
UPC #
-
Country of Origin
Germany
Description
Adapter Ad-1/8Npt-G1/8-I Female Thread One One Side, Male Thread On The Other. Nominal Size=5,95 Mm, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-10 - 60 °C, Max. Tightening Torque, Pneumatic Connection 1=7 Nm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.