Zoro Homepage

Adapter AD-G1/2-1/2NPT-I

  • Mfr # AD-G1/2-1/2NPT-I

  • Zoro # G302734143


product price: $16.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-G1/2-1/2NPT-I
Zoro #
G302734143
UPC #
-
Country of Origin
Germany

Description

Adapter Ad-G1/2-1/2Npt-I Female Thread One One Side, Male Thread On The Other. Nominal Size=14,3 Mm, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-10 - 60 °C, Max. Tightening Torque, Pneumatic Connection 1=40 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.