Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4

  • Mfr # VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4

  • Zoro # G702732602


product price:  $790.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4
Zoro #
G702732602
UPC #
-
Country of Origin
Germany

Description

Angle Seat Valve Vzxa-B-Ts7-3/4"-M2-V14T-30-K-75-20-V4 Modular, Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 3/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Line Connection=Threaded Coupling 3/4 Npt To Ansi/Asme B 1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.