This item is Discontinued.

Festo Ball Valve Actuator Unit VZBM-A-3/4"-RP-25-D-2-B2-PA10 VZBM-A-3/4"-RP-25-D-2-B2-PA10

This item is Discontinued.

Festo

Ball Valve Actuator Unit VZBM-A-3/4"-RP-25-D-2-B2-PA10 (Discontinued)

Mfr # VZBM-A-3/4"-RP-25-D-2-B2-PA10
Zoro # G102737344
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VZBM-A-3/4"-RP-25-D-2-B2-PA10
Zoro #
G102737344
UPC #
-
Country of Origin
Germany

Description

Ball Valve Actuator Unit Vzbm-A-3/4"-Rp-25-D-2-B2-Pa10 Brass, With Double-Acting Actuator Dfpd 2/2-Way, Nominal Width 3/4", Pn25, Thread En 10226-1. Design Structure=(* 2-Way Ball Valve, * Swivel Drive), Type Of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews